Shop All Hollow Wall Anchors
Grip-Rite
Screw Anchor, 144 PK
Mfr # NCB1141
Zoro # G705303113
product price: $10.65
/pk 144, $0.07/ea
Sold in multiples of 12 for $127.80
$127.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NCB1141
- Zoro # G705303113
- UPC # 764666731332
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Head Type | Wafer |
Drive Type | Phillips |
System of Measurement | Inch |
Description
Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Nylon Insert Lock Nut, 3/4"-10, Steel, Grade 2, Zinc Plated, 5 PK (71903)
- ZORO SELECT Grade 5, 3/8"-24 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 50 PK (U01062.037.0175)
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1 in Shaft Dia, 5 PK (CG-100SJ)
- L.H. DOTTIE Flat Washer, Fits Bolt Size 1/4" , Unhardened Carbon Steel Zinc Plated Finish, 100 PK (FW14)
- GRIP-RITE Screw Anchor, 870 PK (NCB1145)
- MKT FASTENING SUP-R Toggle Toggle Bolt, 100 PK (8337000)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 20 PK (X1E-CON-ANC-DRY-1000x20)
- WINGITS MASTER Anchor Wall Anchor, 3-1/2" L, Plastic, Not Rated Tension Strength, 6 PK (RC-MAW35-6)
- X1 TOOLS Removable Anchor, 1-1/16" L, 6 PK (X1E-CON-BOL-MOL-1010x6)
- HILLMAN Screw Anchor, 1-1/4" L, Nylon, 6 PK (5108)
- MIDWEST FASTENER Conical Plug, 3/4" L, Plastic, 500 PK (07893)
- Grip-Rite Hollow Wall Anchors