Shop All Hollow Wall Anchors
Grip-Rite
Screw Anchor, 130 PK
Mfr # NCB1581
Zoro # G305303056
product price: $11.95
/pk 130, $0.09/ea
Sold in multiples of 12 for $143.40
$143.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # NCB1581
- Zoro # G305303056
- UPC # 764666731349
- Country of Origin United States
- Category Hollow Wall Anchors
Details
Item | Screw Anchor |
Head Type | Wafer |
Drive Type | Phillips |
System of Measurement | Inch |
Description
Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRIP-RITE Common Nail, 3-1/4 in L, 16D, Steel, 9 ga (16SKR30BK)
- ZORO SELECT 1/2"-13 Hex Head Cap Screw, 18-8 Stainless Steel, 2-1/2 in L, 50 PK (5040BHT188)
- MIDWEST FASTENER Square U-Bolt, 3/8"-16, 3 in Wd, 4 in Ht, Zinc Plated Steel, 10 PK (52283)
- ZORO SELECT Wood Screw, #8, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.016.0050)
- GRIP-RITE Screw Anchor, 870 PK (NCB1145)
- MIDWEST FASTENER Conical Plug, 1" L, Plastic, 100 PK (04287)
- MIDWEST FASTENER Screw Anchor, 1-1/2" L, Nylon (10413)
- X1 TOOLS Screw Anchor, 1-1/5" L, Alloy Steel, 30 PK (X1E-CON-ANC-DRY-1000x30)
- HILLMAN 201Pc Plas Anchor Kit (373506)
- MIDWEST ENTERPRISES MIDWEST FASTENER Wall Anchor with Screw, #8 Thread, 1-1/4 in L, Plastic (10421)
- HILLMAN 370109 0.13 x 2 in. Truss Head Toggle Bolt, 50PK (846334)
- Grip-Rite Hollow Wall Anchors