Shop All Hollow Wall Anchors
Grip-Rite
Screw Anchor, 1-1/4" L, 805 PK
Mfr # 114SPCB5
Zoro # G405302911
Sold in multiples of 6 for $200.94
$200.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- Anchor Length 1-1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 114SPCB5
- Zoro # G405302911
- UPC # 764666207097
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Head Type | Wafer |
Drive Type | Phillips |
System of Measurement | Inch |
Description
Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 3/16x1 1/2 L, Pk50 (5BY45)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38130.300.0001)
- ZORO SELECT #8-32 Socket Head Cap Screw, Plain Nylon, 5/16 in Length, 40 PK (3408320031)
- ONWARD Anchor Kit 160pieces (AK02R)
- GRIP-RITE Screw Anchor, 870 PK (NCB1145)
- CRIMSON Metal Stud and Drywall Toggle Bolts (CR59905)
- HILLMAN 10Ct Brs Drill Pic Hook (122400)
- MIDWEST FASTENER Toggle Bolt, 1-4/5" L, Plastic, 100 PK (07384)
- ITW BRANDS Stud Solver Toggle Bolt, Nylon, 100 lbs Tension Strength (25320)
- ZORO SELECT Toggle Bolt, 2-3/4" L, Stainless Steel, 240 lbs Tension Strength, 10 PK (U63267.050.0001)
- RAWLPLUG Wall Anchor, 2" L, Steel, 100 PK (R-X0-SM-05052)
- Grip-Rite Hollow Wall Anchors