Shop All Hollow Wall Anchors
Grip-Rite
Screw Anchor, 1-1/4" L, 161 PK
Mfr # 114SPCB1
Zoro # G605302674
Sold in multiples of 12 for $88.68
$88.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- Anchor Length 1-1/4"
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 114SPCB1
- Zoro # G605302674
- UPC # 764666207080
- Country of Origin Taiwan, Province of China
- Category Hollow Wall Anchors
Dimensions
Anchor Length | 1-1/4" |
Details
Item | Screw Anchor |
Head Type | Wafer |
Drive Type | Phillips |
System of Measurement | Inch |
Description
Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Stainless Steel, Plain Finish, 5 PK (U55450.087.0001)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 2-1/4 in Length, 50 PK (U07000.025.0225)
- STARBORN Deck Screw, #10 x 2-3/4 in, Trim Head, Torx Drive, 100 PK (CXD37L10275)
- TITAN INDUSTRIAL SUPPLY Hex Nut, 3/8"-16, 18-8 Stainless Steel, Not Graded (T3816HNSS)
- MIDWEST FASTENER Screw Anchor, 2-1/2" L, Vinyl, 100 PK (07381)
- MIDWEST FASTENER Conical Plug, 7/8" L, Plastic, 10000 PK (07898)
- X1 TOOLS 3/16" x 2-3/8" Removable-Screw Anchors (Molly Bolt) for Drywall, Plaster, and Wood Paneling (1 Bolt) (X1E-CON-BOL-MOL-1040x1)
- L.H. DOTTIE Conical Plug, 3/4" L, Polyethylene, 100 PK (20)
- MIDWEST FASTENER Toggle Bolt, 6" L, Steel, 50 PK (04092)
- ROCKY Rocky RR511 6 in. Anchor Bolts (RR511)
- ZORO SELECT Wall Anchor, 1-5/8" L, Plastic, Not Rated Tension Strength, 100 PK (U30530.000.0001)
- Grip-Rite Hollow Wall Anchors