Shop All Roofing Nails
Grip-Rite
Roofing Nail, 1-1/4 in L, 3D, Steel, Electro Galvanized Finish, 11 ga
Mfr # 114EGRFG1
Zoro # G405266152
product price: $3.65
/ea
Sold in multiples of 12 for $43.80
$43.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Length 1-1/4 in
- Size 3D
- Material Steel
- Finish Electro Galvanized
- Package Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 114EGRFG1
- Zoro # G405266152
- UPC # 764666164642
- Country of Origin China
- Category Roofing Nails
Dimensions
Length | 1-1/4 in |
Size | 3D |
Head Dia. | 7/16 in |
Details
Item | Roofing Nail |
Material | Steel |
Finish | Electro Galvanized |
Package Weight | 1 lb |
Gauge | 11 ga |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Head Type | Flat |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO Double-End Threaded Stud, 3/8"-16 Thread to 3/8"-16 Thread, 5 in, Steel, Black Oxide, 2 PK (40508)
- ZORO SELECT Grade 5, 9/16"-12 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 10 PK (U01200.056.0175)
- ZORO SELECT #8-32 x 1 in Slotted Hex Machine Screw, Zinc Plated Steel, 5000 PK (0816MSWS)
- ZORO SELECT Standard Crown Cap Nut, 7/8"-14, 316 Stainless Steel, Plain, 1-23/64 in H (CPB279)
- GRIP-RITE Roofing Nail, 3 in L, 10D, Steel, Electro Galvanized Finish, 11 ga (3EGRFG1)
- GRIP-RITE Roofing Nail, 3/4 in L, 1D, Steel, Electro Galvanized Finish, 11 ga (34EGRFG1)
- GRIP-RITE Roofing Nail, 1-1/4 in L, 3D, Steel, Bright Finish, 14 ga (3C)
- GRIP-RITE Roofing Nail, 3/4 in L, 1D, Steel, Hot Dipped Galvanized Finish, 11 ga (34HGRFG1)
- GRIP-RITE 0.75 in. 50 lbs Roofing Electro-Galvanized Steel Round Nail (5024347)
- GRIP-RITE Roofing Nail, 2-1/2 in L, 8D, Steel, Bright Finish, 10-1/4 ga (8C1)
- TOTALTURF 461624 1.5 in. Hot Dipped Galvanized Roofing Nail, 50 lbs. (TO2671485)
- Grip-Rite Roofing Nails