Shop All Pneumatic Nails
Grip-Rite
Pneumatic Nail, 4-1/2 in L, Vinyl Coated
Mfr # GRSP8D
Zoro # G9447607
product price: $36.89
/ea
$36.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 4-1/2 in
- Finish Vinyl Coated
- Material Steel
- Approx. Pkg. Qty. 1
- Size 30D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRSP8D
- Zoro # G9447607
- UPC # 764666996755
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 4-1/2 in |
Size | 30D |
Details
Item | Pneumatic Nail |
Finish | Vinyl Coated |
Material | Steel |
Approx. Pkg. Qty. | 1 |
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job. Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, 18-8 Stainless Steel Plain Finish, 1-3/4 in Shaft Dia (CG-175SJ)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, Helical Inserts, M18-1.50 (5523-18)
- L.H. DOTTIE Sleeve Anchor, 1/4" Dia., 1-21/32" L, Zinc Plated, 100 PK (SA14138)
- SABERDRIVE Deck Screw, #10 x 4 in, Steel, Flat Head, Torx Drive, 240 PK (09322)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Hot Galvanized, Round Head, 21 Degrees (GR08RHG1M)
- GRIP-RITE Collated Pin Nail, 1-3/16 in L, 23 ga, Electro Galvanized, Headless Head, Straight, 3000 PK (GR1316PIN)
- GRIP-RITE Pneumatic Nail, 2 in L, 16 ga, Electro Galvanized (GRF162M)
- GRIP-RITE Pneumatic Nail, 2-3/8 in L, Bright, Round Head, 28 Degrees (GRW8H1)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 16 ga, Straight (MAXB64874)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRSP10DZH4)
- METABO HPT Collated Framing Nail, 2-3/8 in L, Hot Dipped Galvanized, Full Round Head, 16 Degrees (12705HHPT)
- Grip-Rite Pneumatic Nails