Shop All Pneumatic Nails
Grip-Rite
Pneumatic Nail, 3-1/4 in L, Bright
Mfr # GRW12ZH1
Zoro # G9455167
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-1/4 in
- Size 12D
- Material Steel
- Finish Bright
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRW12ZH1
- Zoro # G9455167
- UPC # 764666621299
- Country of Origin Taiwan, Province of China
- Category Pneumatic Nails
Dimensions
Overall Length | 3-1/4 in |
Size | 12D |
Details
Item | Pneumatic Nail |
Material | Steel |
Finish | Bright |
Approx. Pkg. Qty. | 1 |
Shank Type | Smooth |
Description
For the most comprehensive selection of nails and staples look for Grip-Rite - the most popular brand of fasteners in America. No matter what the project or what size the job Grip-Rite has the optimal fastening solution. There are many sizes and styles of fasteners available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wedge Anchor, 5/8" Dia., 3-1/2" L, Steel Zinc Plated, 65 PK (B70411.062.0350)
- MIDWEST FASTENER #8-40 x 3/8 in Torx Fillister Machine Screw, Black Oxide Steel, 10 PK (32967)
- MIDWEST FASTENER Lag Screw, 3/8 in, 4-1/2 in, Steel, Zinc Plated Hex Hex Drive, 50 PK (01320)
- MIDWEST FASTENER Self-Drilling Screw, #9 x 1-1/2 in, Galvanized Steel Hex Head Hex Drive, 100 PK (53829)
- GRIP-RITE Collated Roofing Nail, 2-3/8 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR2DCGAL)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Galvanized, Round Head, 15 Degrees (GRC8R99DHG)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Clipped Head, 30 Degrees (GRSP10DZ)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 30 Degrees (GRP10RHGH1)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 11.5 ga, Bright, Clipped Head, 28 Degrees (GRS8D)
- GRIP-RITE Collated Brad Nail, 1-1/2 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18112M)
- SPOTNAILS Collated Brad Nail, 1-1/4 in L, 18 ga, Hot Dipped Galvanized, Brad Head (18120SS-316)
- Grip-Rite Pneumatic Nails