Shop All Pneumatic Nails
Grip-Rite
Pneumatic Nail, 2 in L, 15 ga, Angled
Mfr # MAXB64880
Zoro # G6435887
product price: $35.59
/ea
$35.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 15 ga
- Collation Angle Angled
- Material 18-8 Stainless Steel
- Collation Configuration Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # MAXB64880
- Zoro # G6435887
- UPC # 764666648807
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 2 in |
Details
Item | Pneumatic Nail |
Gauge | 15 ga |
Collation Angle | Angled |
Material | 18-8 Stainless Steel |
Collation Configuration | Strip |
Description
Prime Guard Max 2 In. From Grip Rite With The Belt Clip Box. Fits All 15-Gauge Collated Angled Da-Style Nailers And Is 304-Stainless Steel To Help Limit Corrosion.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/8"-11 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 5 PK (U07000.062.0250)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/8 in L, Aluminum Body, 500 PK (AD48ABS201)
- ZORO SELECT Grooved Taper Pin Type A 10 PK (U39710.018.0075)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 1/2 in, 316 Stainless Steel Pan Head Phillips Drive, 25 PK (932284)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Clipped Head, 28 Degrees (GRS10D)
- GRIP-RITE Collated Framing Nail, 3 in L, Bright, Round Head, 30 Degrees (GRSP10DZH4)
- GRIP-RITE Collated Finishing Nail, 1-1/2 in L, 16 ga, Straight (MAXB64872)
- GRIP-RITE Collated Framing Nail, 3 in L, 10 ga, Bright, Round Head, 21 Degrees (GR014)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, 12 ga, Galvanized, Round Head, 15 Degrees (GRC8R99DHG)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Galvanized, Round Head, 30 Degrees (GRSP10DH)
- AIR LOCKER Collated Brad Nail, 3/4 in L, 18 ga, Plain, Brad Head, 4500 PK (AL20)
- Grip-Rite Pneumatic Nails