Shop All Pneumatic Nails
Grip-Rite
Pneumatic Nail, 2-1/2 in L, Bright
Mfr # GR212131
Zoro # G9450440
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2 in
- Finish Bright
- Shank Type Smooth
- Shank Diameter 0.131 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # GR212131
- Zoro # G9450440
- UPC # 764666994126
- Country of Origin Viet Nam
- Category Pneumatic Nails
Dimensions
Overall Length | 2-1/2 in |
Shank Diameter | 0.131 in |
Details
Item | Pneumatic Nail |
Finish | Bright |
Shank Type | Smooth |
Description
Building America since 1975 Grip-Rite is preferred by professionals nationwide and is the brand you turn to when you need to get a job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1-1/2 in Length, 100 PK (U51060.019.0150)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 50 PK (U51030.037.0075)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Silicon Bronze 4 PK (39987)
- MIDWEST FASTENER Nylon Insert Lock Nut, 1/4"-20, Steel, Black Oxide, 10 PK (34173)
- GRIP-RITE Collated Framing Nail, 3 in L, 12 ga, Bright, Round Head, 30 Degrees (GRSP10DH4M)
- GRIP-RITE Collated Ring Shank Nail, 2-3/8 in L, Round Head, 33 Degrees (MAXC62888)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Hot Galvanized, Round Head, 30 Degrees (GRP10RHGH1)
- GRIP-RITE Collated Brad Nail, 1-1/4 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF18114M)
- GRIP-RITE Collated Roofing Nail, 3/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees (GRCR19GAL)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, Galvanized, Round Head, 30 Degrees (GRSP12DZH)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10-1/4 ga, Bright, Round Head, 21 Degrees (GR0241M)
- Grip-Rite Pneumatic Nails