Shop All Pneumatic Nails
Grip-Rite
Pneumatic Nail, 1-1/2 in L, 16 ga, Electro Galvanized
Mfr # GRF16112
Zoro # G9449871
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Size 4D
- Finish Electro Galvanized
- Gauge 16 ga
- Approx. Pkg. Qty. 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRF16112
- Zoro # G9449871
- UPC # 764666996908
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Size | 4D |
Details
Item | Pneumatic Nail |
Finish | Electro Galvanized |
Gauge | 16 ga |
Approx. Pkg. Qty. | 1 |
Description
Primary applications include casing finish trim molding base and cabinets. For use with most 16 gauge straight finish nailers: Bostitch Dewalt Hitachi Paslode Porter-Cable Senco.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/8" x 4-1/4" Zinc Plated Steel Swivel Handle Hitch Pins (51144)
- SABERDRIVE Deck Screw, #8 x 1-5/8 in, Steel, Trim Head, Torx Drive, 1040 PK (09332)
- ZORO SELECT Free-Running Helical Insert Repair Kit, M14-1.50 (3521-14.00K)
- ZORO SELECT Grade 5, 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 1-3/4 in L, 400 PK (3728BHT5)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10-1/4 ga, Bright, Round Head, 21 Degrees (GR024L)
- GRIP-RITE Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF181)
- GRIP-RITE Collated Finishing Nail, 2-1/2 in L, 15 ga, Electro Galvanized, Round Head, Angled (GRDA25GL)
- GRIP-RITE Collated Brad Nail, 5/8 in L, 18 ga, Electro Galvanized, Brad Head, Straight, 1000 PK (GRF1858M)
- GRIP-RITE Collated Framing Nail, 3-1/4 in L, 10 ga, Hot Dipped Galvanized, Round Head, 21 Degrees (GR034HGL)
- GRIP-RITE Collated Framing Nail, 3 in L, 11 ga, Bright, Offset Round Head, 30 Degrees (GRP10H1)
- AIR LOCKER Collated Brad Nail, 1-3/4 in L, 18 ga, Plain, Brad Head, 5000 PK (AL45)
- Grip-Rite Pneumatic Nails