Shop All Pneumatic Nails
Grip-Rite
Pneumatic Nail, 1-1/2 in L, 15 ga, Electro Galvanized
Mfr # GRDA17GLM
Zoro # G110040726
product price: $27.45
/ea
$27.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 1-1/2 in
- Gauge 15 ga
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRDA17GLM
- Zoro # G110040726
- UPC # 764666640955
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Overall Length | 1-1/2 in |
Details
Item | Pneumatic Nail |
Gauge | 15 ga |
Finish | Electro Galvanized |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clevis Pin, Std, 1018, Zinc, 1 In x6 In L (WWG-CLPZ-240)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 50 PK (Z0462)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 1-1/2 in L, 25 PK (N04100.043.0150)
- NEWPORT FASTENERS #8-32 x 1/4 in Phillips Truss Machine Screw, Zinc Plated Steel, 10000 PK (808203)
- GRIP-RITE Collated Roofing Nail, 1-1/4 in L, 11 ga, Electro Galvanized, Round Head, 15 Degrees, 600 PK (GRCR3TRC)
- GRIP-RITE Collated Ring Shank Nail, 3-1/4 in L, Round Head, 33 Degrees (MAXC62908)
- GRIP-RITE Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head, Straight (GRF181)
- GRIP-RITE Grip-Rite 2006667 2-3-16 ire Coil Siding Nails 15 deg Ring Shank - Pack of 3000 (2006667)
- GRIP-RITE Collated Framing Nail, 2-3/8 in L, Bright, Round Head, 21 Degrees (GR07)
- GRIP-RITE Pneumatic Nail, 2-1/2 in L, 15 ga, Angled (MAXB64881)
- BOSTITCH Collated Siding Nail, 2-3/16 in L, 11 ga, Full Round Head, 15 Degrees (C7R90BDSS)
- Grip-Rite Pneumatic Nails