Shop All Cap Nails
Grip-Rite
No. 12 2 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb
Mfr # 2PRCAP1
Zoro # G305268621
product price: $9.69
/ea
Sold in multiples of 6 for $58.14
$58.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 in
- Gauge 12 ga
- Length 2"
- Head Style Full Round
- Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Head Dia. | 1 in |
Length | 2" |
Details
Item | Cap Nail |
Gauge | 12 ga |
Head Style | Full Round |
Finish | Bright |
Material | Plastic/Steel |
Shank | Ring |
Point Type | Diamond |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Insulated Cable Staples, 1/8 in Leg L, Polyethylene (PSB-160)
- ZORO SELECT Solid Rivet, Countersunk Head, 0.1875 in Dia., 0.375 in L, Stainless Steel Body, 100 PK (27F0606.1-EA100)
- STANLEY Heavy Duty Staples, T50, 20 ga, Narrow Crown, 3/8 in Leg L, Stainless Steel, 1000 PK (TRA706SST)
- ZORO SELECT Socket Set Screw, Gr M6, Flat, 12mm L, PK100 (M07810.060.0012)
- GRIP-RITE NAIL CAP P/S EG 2.5"" 2K (GC212)
- GRIP-RITE 3 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (3PRCAP1)
- GRIP-RITE No. 12 1-1/4 in. Cap Bright Steel Nail Full Round Head 1 lb (114PRCAP1)
- GRIP-RITE NAIL CAP PLS/STL 1"" 2K (GC1)
- GRIP-RITE Grip-Rite 5024027 2 in. Cap Electro-Galvanized Plastic & Steel Nail with Full Round Cap (5024027)
- GRIP-RITE NAIL CAP P/S EG 3"" 2K (GC3)
- STINGER Nail Cap Plastic Rs 7/8 In 2M (0135043)
- Grip-Rite Cap Nails