Shop All Finishing Nails
Grip-Rite
Nail Fnsh 10D 3" Hdg 5#
Mfr # 10HGF5
Zoro # G006711563
product price: $224.99
/pk 12, $18.75/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Size 10D
- Gauge 11-1/2 ga
- Length 3"
- Head Type Countersunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 10HGF5
- Zoro # G006711563
- UPC # 764666144996
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 10D |
Length | 3" |
Head Dia. | 0.155 in |
Details
Finish | Hot Dipped Galvanized |
Gauge | 11-1/2 ga |
Head Type | Countersunk |
Description
Nail Fns Hdg 10Dx3" 1Lb, 12PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spacer, 3/8 in Screw Size, Plain Aluminum, 1/2 in Overall Lg, 0.38 in Inside Dia, 10 PK (CRF120806GR)
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.019.0100)
- ZORO SELECT Fully Threaded Stud, 7/16"-14, 3 ft, Steel, Grade 8, Plain Finish (2022955)
- L.H. DOTTIE Flat Washer, For Screw Size 3/8" , Brass 100 PK (FWBR38)
- GRIP-RITE 8D 2-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (8HGF1)
- GRIP-RITE 6D 2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (6HGF1)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Brad Head 4 oz (114ATRMW4)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (4HGF1)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Round Head 4 oz (114ATRMBR4)
- GRIP-RITE 1-1/4" 16 Ga. Straight Strip Finish Nails Smooth Shank, 1000PK (GRF16114M)
- TOTALTURF 461782 18 ga.x 1.5 x 0.25 in. Staple- Finish Straight Smooth Glue Galvanized Nails (TO2671948)
- Grip-Rite Finishing Nails