Shop All Finishing Nails
Grip-Rite
NAIL FNS BRT 8DX2.5"" 50#
Mfr # 8F
Zoro # G4691020
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 8D
- Gauge 12-1/2 ga
- Length 2.5"
- Head Type Countersunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 8F
- Zoro # G4691020
- UPC # 764666143838
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 8D |
Length | 2.5" |
Head Dia. | 0.142 in |
Details
Finish | Bright |
Gauge | 12-1/2 ga |
Head Type | Countersunk |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO M4.20-1.41 Hex Head Cap Screw, Black 20 mm L (5554PK)
- TORQUEMASTER Masonry Screw, 1/4" Dia., Hex, 2 1/4 in L, Stainless Steel 50 PK (54557)
- ALL AMERICA THREADED PRODUCTS Threaded Rod, 3/8"-16, Stainless Steel, Plain Finish (36331)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 3/4 in L, 50 PK (50536)
- GRIP-RITE 16D 3-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (16F1)
- GRIP-RITE 3D 1-1/8 in. Finishing Electro-Galvanized Steel Nail Round Head 1 lb (3HGFINE1)
- GRIP-RITE 2-1/2" 15 Ga. Angled Strip FN-Style Finish Nails, 1000PK (GRFN1540M)
- GRIP-RITE FINISH NAILS 15GA 2-1/2in. (GRFN1540)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- GRIP-RITE 1-1/2" 16 Ga. Angled Strip Finish Nails 20 deg, 1000PK (GRAF112M)
- MAZE NAILS Lb 1-1/4" Brn Trim Nail (SST3A0011177)
- Grip-Rite Finishing Nails