Shop All Finishing Nails
Grip-Rite
Nail Fns Brt 6Dx2" 50#
Mfr # 6F
Zoro # G106711562
product price: $5.35
/ea
Sold in multiples of 2 for $10.70
$10.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 6D
- Gauge 13 ga
- Length 2"
- Head Type Countersunk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 6F
- Zoro # G106711562
- UPC # 764666143685
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 6D |
Length | 2" |
Head Dia. | 0.135 in |
Details
Finish | Bright |
Gauge | 13 ga |
Head Type | Countersunk |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 1/2"-13, Steel, Grade 2, Zinc Plated, 50 PK (03674)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/2 in, 18-8 Stainless Steel Oval Head Phillips Drive, 100 PK (05236)
- L.H. DOTTIE L.H. Dottie Assorted Nylon Walldriller Plus Anchor Kit w/Pan Head Phillips Drive Screws (WDPAK)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 5 PK (N04100.062.0225)
- GRIP-RITE 8D 2-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (8HGF1)
- GRIP-RITE 4D 1-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (4HGF1)
- GRIP-RITE FINISH NAILS EG 15GA 2in. (GRFN1532)
- GRIP-RITE 2-1/2" 15 Ga. Angled Strip FN-Style Finish Nails, 1000PK (GRFN1540M)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- GRIP-RITE 1-1/2" 16 Ga. Angled Strip Finish Nails 20 deg, 1000PK (GRAF112M)
- HILLMAN 3/4 X 18 ZINC WIRE BRAD FAS-PAK (532377)
- Grip-Rite Finishing Nails