Shop All Deck Nails
Grip-Rite
Nail Dck Hdg 10Dx3" 5#
Mfr # 10HGSTPD5
Zoro # G206711264
product price: $146.99
/pk 6, $24.50/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Hot Dipped Galvanized
- Size 10D
- Gauge 10 ga
- Length 3"
- Shank Type Spiral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 10HGSTPD5
- Zoro # G206711264
- UPC # 764666177680
- Country of Origin Taiwan, Province of China
- Category Deck Nails
Dimensions
Size | 10D |
Length | 3" |
Head Dia. | 9/32 in |
Details
Finish | Hot Dipped Galvanized |
Gauge | 10 ga |
Shank Type | Spiral |
Head Type | Checkered |
Description
Nail Dck Hdg 10Dx3" 1#, 12PK, 6PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 12 PK (31525)
- MIDWEST FASTENER Wood Screw, #8, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 40 PK (62771)
- ZORO SELECT Cotter Pin, Ext Prong, 1/2"Dx6" L, PK10 (2UHW4)
- ZORO SELECT Flat Washer, For Screw Size 5/8" , Steel Black Oxide Finish, 650 PK (FWUIS062-650P)
- GRIP-RITE 10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 5 lb (10HGRSPD5)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- TOTALTURF 461487 3 in. 10D Galvanized Spiral Shank Deck Nail (TO697683)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- ZORO SELECT Deck Nail, Flat, Galv, 6d, PK800 (4NEX5)
- TOTALTURF 461347 3 in. 10D Spiral Deck Nail (TO697708)
- TOTALTURF 461336 3.5 in. 16D Galvanized Spiral Shank Deck Nail (TO564542)
- Grip-Rite Deck Nails