Shop All Cap Nails
Grip-Rite
Nail Cap P/S Eg 2.5" 2K
Mfr # GC212
Zoro # G006710474
product price: $68.59
/ea
$68.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 in
- Gauge 11 ga
- Length 2-1/2"
- Head Style Cap
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Set Screw, ST, M4 x 0.70mm, Cone, 6mm, PK100 (M07800.040.0006)
- ZORO SELECT Low Crown Cap Nut, 1/2"-13, Steel, Black Oxide, 0.572 in H, 250 PK (50NCB)
- ZORO SELECT Binding Barrel, 1/4"-20, 1/2" Brl Lg, 3/8 in Brl Dia, 316 Stainless Steel Plain (Z1908)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size M20 , 18-8 Stainless Steel Plain Finish, 4 PK (31352)
- GRIP-RITE 3 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (3PRCAP1)
- GRIP-RITE Grip-Rite 5024027 2 in. Cap Electro-Galvanized Plastic & Steel Nail with Full Round Cap (5024027)
- GRIP-RITE NAIL CAP P/S EG 2.5"" 2K (GC212)
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- GRIP-RITE No. 11 2-1/2 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (212PRCAP1)
- GRIP-RITE NAIL CAP P/S EG 1"" 3K (GCB1)
- STINGER Nail Cap Plstc Rs 2-1/2 In 100 (0135155)
- Grip-Rite Cap Nails