Shop All Cap Nails
Grip-Rite
NAIL CAP PLS/STL 1"" 2K
Mfr # GC1
Zoro # G4699448
original price:
$29.15
8% off
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 in
- Gauge 12 ga
- Length 1"
- Head Style Cap
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Head Dia. | 1 in |
Length | 1" |
Details
Item | Cap Nail |
Gauge | 12 ga |
Head Style | Cap |
Finish | Electro Galvanized |
Material | Plastic/Steel |
Shank | Ring |
Point Type | Diamond |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVK Rivet Nut, #10-24 Thread Size, 0.415 in Flange Dia., 0.475 in L, Steel, 25 PK (ALS4T-1024-130B)
- ZORO SELECT Flat Washer, Fits Bolt Size #1 , Steel Zinc Plated Finish, 2 PK (WASB80NZ)
- ZORO SELECT Shoulder Screw, 1/4"-20 Thr Sz, 7/16 in Thr Lg, 1-1/2 in Shoulder Lg, 18-8 Stainless Steel, 5 PK (U51044.031.0150)
- PRIME-LINE Hex Lag Screw 5/16in X 1in A307 Grade A Zinc Plated Steel 100PK (9055460)
- GRIP-RITE NAIL CAP P/S EG 2.5"" 2K (GC212)
- GRIP-RITE NAIL CAP P/S EG 3"" 2K (GC3)
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- GRIP-RITE No. 11 2-1/2 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (212PRCAP1)
- GRIP-RITE NAIL CAP P/S EG 1"" 3K (GCB1)
- GRIP-RITE 3 in. Cap Bright Plastic/Steel Nail Full Round Head 1 lb (3PRCAP1)
- STINGER Stinger 135091 Cap Nail, 1-1/2 in L, 12, Flat Head, 2000 (135091)
- Grip-Rite Cap Nails