Shop All Cap Nails
Grip-Rite
Nail Cap Pls/Stl 1" 2K
Mfr # GC1
Zoro # G106710459
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Dia. 1 in
- Gauge 12 ga
- Length 1"
- Head Style Cap
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Clevis Pin, 9/16" x 1-1/2", LCS PL (CLP-0562-1500)
- ZORO SELECT Spring Pin, LD Coiled, 3/16inx1-1/4in, PK10 (U51432.018.0125)
- MIDWEST FASTENER #4-40 x 1-1/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 40 PK (77428)
- ZORO SELECT Woodruff Key, 5/16 x 1-3/8 in Key Size, 23 SAE Number, 0.578 in H, C-1035 Steel Plain, 10 PK (WWG-WKC-023)
- GRIP-RITE NAIL CAP PLS/STL 1"" 2K (GC1)
- GRIP-RITE NAIL CAP EG 1.5"" 2.5K (GCB112)
- GRIP-RITE NAIL CAP P/S EG 3"" 2K (GC3)
- GRIP-RITE NAIL CAP P/S EG 1"" 3K (GCB1)
- GRIP-RITE Grip-Rite 5024027 2 in. Cap Electro-Galvanized Plastic & Steel Nail with Full Round Cap (5024027)
- GRIP-RITE No. 12 1-1/4 in. Cap Bright Steel Nail Full Round Head 1 lb (114PRCAP1)
- Grip-Rite Cap Nails