Shop All Finishing Nails
Grip-Rite
Nail Brt Fns 16Dx3.5" 1#
Mfr # 16F1
Zoro # G906711564
product price: $59.65
/pk 12, $4.97/ea
$59.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Bright
- Size 16D
- Gauge 11 ga
- Length 3.5"
- Head Dia. 0.177 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 16F1
- Zoro # G906711564
- UPC # 764666144101
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Size | 16D |
Length | 3.5" |
Head Dia. | 0.177 in |
Details
Finish | Bright |
Gauge | 11 ga |
Head Type | Countersunk |
Description
Nail Brt Dpx 16Dx3" 1#, 12PK, 12PK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wood Screw, #5, 1 in, Zinc Plated Steel Flat Head Slotted Drive, 100 PK (WSFI0-501000-100P)
- BOSTITCH Collated Siding Nail, 2-1/2 in L, 13 ga, Galvanized, Full Round Head, 15 Degrees (C8P90BDG)
- RANGEMASTER Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (7403)
- ZORO SELECT Oversized Key Stock, 12 in L, 1/4 in W, 5/16 in H, Carbon Steel (WWG360250031212)
- GRIP-RITE 2-1/2" 15 Ga. Angled Strip FN-Style Finish Nails, 1000PK (GRFN1540M)
- GRIP-RITE 8D 2-1/2 in. Finishing Hot-Dipped Galvanized Steel Nail Brad Head 1 lb (8HGF1)
- GRIP-RITE 3D 1-1/4 in. Trim Coated Aluminum Nail Round Head 4 oz (114ATRMBR4)
- GRIP-RITE FINISH NAILS SS 16GA 2in. (MAXB64896)
- GRIP-RITE 1-1/4" 16 Ga. Straight Strip Finish Nails Smooth Shank, 1000PK (GRF16114M)
- GRIP-RITE 16D 3-1/2 in. Finishing Bright Steel Nail Cupped Head 1 lb (16F1)
- HILLMAN Nail Upholstery Bronze (122686)
- Grip-Rite Finishing Nails