Shop All Deck Nails
Grip-Rite
NAIL BOX BRT 7DX2.25"" 1#
Mfr # 7BX1
Zoro # G901258569
product price: $7.55
/ea
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Bright
- Size 7D
- Gauge 12-1/2 ga
- Length 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 7BX1
- Zoro # G901258569
- UPC # 764666122437
- Country of Origin China
- Category Deck Nails
Dimensions
Size | 7D |
Length | 2-1/4" |
Head Dia. | 17/64 in |
Details
Material | Steel |
Finish | Bright |
Gauge | 12-1/2 ga |
Head Type | Flat |
Shank Type | Smooth |
Description
Grip-Rite 7D 2-1/4 in. Box Bright Steel Nail Flat Head 1 lb
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wing Nut, #10-32, Stainless Steel, Plain, 0.47 in Ht, 0.91 in Max Wing Span, 10 PK (U51811.019.0001)
- TAMPER-PRUF SCREWS Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Pan Head Torx Drive, 100 PK (401000)
- ZORO SELECT Binding Barrel, 3/8"-16, 1/2 in Brl Lg, 1/2 in Brl Dia, 316 Stainless Steel Plain (Z1524)
- PRECISION BRAND Shim Stock, Roll, Brass, 150mm (17972)
- GRIP-RITE 10D 3 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 5 lb (10HGRSPD5)
- GRIP-RITE 8D 2-1/2 in. Deck Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (8HGSTPD1)
- TOTALTURF 461336 3.5 in. 16D Galvanized Spiral Shank Deck Nail (TO564542)
- HILLMAN Lb 3.5" 16D Casing Nail (461303)
- SIMPSON STRONG-TIE NAIL DECK 3"" L (S10CRD1)
- ZORO SELECT Deck Nail, Flat, Galv, 16d, PK2640 (4NEY1)
- HILLMAN Lb 3.5" 16D Deck Nail (461336)
- Grip-Rite Deck Nails