Shop All Box Nails
Grip-Rite
NAIL BOX 10D 3"" HDG 50#
Mfr # 10HGBX
Zoro # G4698903
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Material Steel
- Finish Hot Dipped Galvanized
- Size 10D
- Gauge 10-1/2 ga
- Length 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 10D |
Length | 3" |
Head Dia. | 5/16 in |
Details
Material | Steel |
Finish | Hot Dipped Galvanized |
Gauge | 10-1/2 ga |
Shank Type | Smooth |
Head Type | Flat |
Description
Grip-Rite 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 50 lb
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN INDUSTRIAL SUPPLY 1275 Piece Grade 8 Fine Thread Bolt and Nut Fastener Assortment (T1275HO8FT)
- ITW BEE LEITZKE Undersized Machine Key Kit, 1018 Steel, Plain (WWG-DISP-MK070HC)
- ZORO SELECT Grade 5, 5/16"-24 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 100 PK (U01060.031.0125)
- ZORO SELECT Oversized Key Stock, 12 in L, 3/16 in W, 5/16 in H, Carbon Steel (WWG360187031212)
- GRIP-RITE NAIL BOX HDG 5DX1.75"" 1# (5HGBX1)
- GRIP-RITE NAIL BOX HDG 7DX2.25"" 5# (7HGBX5)
- GRIP-RITE 3D 1-1/4 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (3HGBX1)
- GRIP-RITE 10D 3 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (10HGBX1)
- GRIP-RITE 16D 3-1/2 in. Box Hot-Dipped Galvanized Steel Nail Flat Head 1 lb (16HGBX1)
- GRIP-RITE Nail Box Hdg 5Dx1.75" 1# (5HGBX1)
- ZORO SELECT Box Nail, Galv, Flat, 8d, PK4200 (4NEW8)
- Grip-Rite Box Nails