Shop All Lag Screws
Grip-Rite
Lag Screw, 3/8 in, 6 in, Hex Torx Drive, 50 PK
Mfr # GRSSHW38650
Zoro # G705267446
product price: $53.99
/pk 50, $1.08/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Head Type Hex Washer
- Hex Size 3/8 in
- Head Dia. 0.571 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRSSHW38650
- Zoro # G705267446
- UPC # 764666746022
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 6 in |
Drive Size | T25 |
Hex Size | 3/8 in |
Head Dia. | 0.571 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Lag Screw |
Head Type | Hex Washer |
Head Style | Hex |
Description
Grip-Rite 3/8 in wire X 6 in. L Star Hex Washer Head Structural Screws 50 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 1827 PK (56108)
- ZORO SELECT External-E E-Clip, Steel Black Phosphate Finish, 3/4 in Shaft Dia, 50 PK (SE-74ST PA)
- ZORO SELECT Sleeve Anchor, 5/16" Dia., 3" L, Carbon Steel Zinc Plated, 50 PK (U09100.031.0300)
- ZORO SELECT Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 3-3/4 in L, 25 PK (N04104.037.0375)
- GRIP-RITE Lag Screw, 3/8 in, 10 in, Hex Torx Drive, 20 PK (GRSSHW381020)
- GRIP-RITE Lag Screw, 3/8 in, 12 in, Torx Drive, 50 PK (GRSSHW381250)
- GRIP-RITE Lag Screw, 5/16 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW516650)
- GRIP-RITE Lag Screw, 3/8 in, 8 in, Torx Drive, 50 PK (GRSSHW38850)
- GRIP-RITE Lag Screw, #9, 2-1/2 in, Torx Drive, 50 PK (GRSSHW921250)
- GRIP-RITE Lag Screw, #10, 3 in, Torx Drive, 1500 PK (GRSSHW1031500)
- MIDWEST FASTENER Lag Screw, 3/8 in, 2-1/2 in, Stainless Steel, Hex Hex Drive, 4 PK (65086)
- Grip-Rite Lag Screws