Shop All Lag Screws
This Product is Discontinued
Grip-Rite
Lag Screw, 3/8 in, 4 in, Torx Drive, 50 PK (Discontinued)
Mfr # GRSSHW38450
Zoro # G405267074
This Product is Discontinued
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Head Dia. 0.571 in
- Hex Size 3/8 in
- Head Type Hex Washer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # GRSSHW38450
- Zoro # G405267074
- UPC # 764666746015
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 4 in |
Drive Size | T25 |
Head Dia. | 0.571 in |
Hex Size | 3/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Lag Screw |
Head Type | Hex Washer |
Description
From the brand you know and trust Grip-Rite Structural Screws offer versatility speed and longevity in load-bearing exterior wood construction projects. Grip-Rite's exclusive Dual Drive Power head brings flexibility to the jobsite with a unique combined Hex Washer/Star Drive recess head offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. A 3-digit ICC recognized code is stamped into the head for easy spec reference and a load value chart is conveniently located on every package. As a replacement for lag screws Grip-Rite Structural Screw type 17 tip offers both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures Grip-Rite. Structural Screws will last throughout a project's lifetime. Get the job done right with Grip-Rite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.