Shop All Lag Screws
Grip-Rite
Lag Screw, 3/8 in, 12 in, Torx Drive, 20 PK
Mfr # GRSSHW381220
Zoro # G405267432
$69.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Torx Drive
- System of Measurement Inch
- Drive Size T25
- Head Dia. 0.571 in
- Head Type Hex Washer
- Hex Size 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # GRSSHW381220
- Zoro # G405267432
- UPC # 764666745643
- Country of Origin Taiwan, Province of China
- Category Lag Screws
Dimensions
Screw Size | 3/8 in |
Fastener Length | 12 in |
Drive Size | T25 |
Head Dia. | 0.571 in |
Hex Size | 3/8 in |
Details
System of Measurement | Inch |
Drive | Torx |
Item | Lag Screw |
Head Type | Hex Washer |
Description
From the brand you know and trust Grip-Rite Structural Screws offer versatility speed and longevity in load-bearing exterior wood construction projects. Grip-Rite's exclusive Dual Drive Power head brings flexibility to the jobsite with a unique combined Hex Washer/Star Drive recess head offering the user a choice of using the included hex driver or a star drive bit to fasten the screw. A 3-digit ICC recognized code is stamped into the head for easy spec reference and a load value chart is conveniently located on every package. As a replacement for lag screws Grip-Rite Structural Screw type 17 tip offers both efficiency and time savings by eliminating the need to pre-drill pilot holes. Our premium PrimeGuard Plus coating assures Grip-Rite. Structural Screws will last throughout a project's lifetime. Get the job done right with Grip-Rite.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL 5/16 In. x 3-1/4 In. Zinc Eye Bolt with Hex Nut (N221218)
- SIMPLY STANDOFFS Round Standoffs, Aluminum Plain, 5/8 in OD (WHCC625MF)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, Black Steel Oval Head Phillips Drive, 12 PK (79488)
- ZORO SELECT Ergo Tuflok Retainer Assortment, 110 Pc (8180)
- GRIP-RITE Lag Screw, #10, 3 in, Torx Drive, 1500 PK (GRSSHW1031500)
- GRIP-RITE Lag Screw, 5/16 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW516650)
- GRIP-RITE Lag Screw, 3/8 in, 8 in, Torx Drive, 50 PK (GRSSHW38850)
- GRIP-RITE Lag Screw, 3/8 in, 6 in, Hex Torx Drive, 50 PK (GRSSHW38650)
- GRIP-RITE Lag Screw, 5/16 in, 5 in, Hex Torx Drive, 25 PK (GRSSHW516525)
- GRIP-RITE Lag Screw, #10, 2-1/2 in, Galvanized Hex Phillips Drive (212W1)
- SUBURBAN BOLT AND SUPPLY Lag Screw, 3/8 in, 5 in, Galvanized Hex Hex Drive (A0360240500G)
- Grip-Rite Lag Screws