Shop All Bent Bolt Anchors
Grip-Rite
L-Hook, 8" L, Steel Hot Galvanized, 50 PK
Mfr # 128GAB50
Zoro # G205993999
original price:
$61.95
9% off
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Material Steel
- Finish Hot Galvanized
- Head Type Hook
- Length 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 128GAB50
- Zoro # G205993999
- Country of Origin Taiwan, Province of China
- Category Bent Bolt Anchors
Dimensions
Body Length | 8" |
Length | 8 in |
Anchor Dia. | 1/2 in |
Thread Length | 8" |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Material | Steel |
Finish | Hot Galvanized |
Head Type | Hook |
Anchor Screw Head Style | Hook Head |
Includes | Nut & Round SAE Washer |
Description
Grip-Rite 1/2 in. D X 8 in. L Steel Hook Head Anchor Bolts 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ITW BUILDEX E-Z Ancor Wall Anchor, 1-1/8" L, Zinc Alloy, 50 lbs Tension Strength, 1500 PK (5052900)
- AMPG Slot Barrel, #8-32, 1/4 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Unfinished (Z4124SS)
- ZORO SELECT Heavy Wall Self Locking Thread Insert, M14-1.25 Int Thrd Sz, Steel, 5 PK (329-1408-PK5)
- MIDWEST FASTENER Class 10.9, M16-2.00 Hex Head Cap Screw, Plain Steel, 120 mm L, 2 PK (39181)
- GRIP-RITE L-Hook, 6" L, Steel Hot Galvanized, 50 PK (126GAB50)
- GRIP-RITE 1/2 In. x 12 In. Galvanized Foundation Anchor Bolt with Nut & Washer, 50PK (1212GAB50)
- GRIP-RITE Foundation Anchor Bolt (51121650HD)
- MUTUAL INDUSTRIES L-Hook, 11" L, Hot Dipped Galvanized (7701-0-8)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Plain, 25 PK (U17122.050.0800)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Hot Dipped Galvanized (45224)
- ZORO SELECT L-Hook, 3/4"-10, 18" L, Carbon Steel Plain (45198)
- Grip-Rite Bent Bolt Anchors