Shop All Bent Bolt Anchors
Grip-Rite
L-Hook, 6" L, Steel Hot Galvanized, 50 PK
Mfr # 126GAB50
Zoro # G605994145
product price: $54.85
/pk 50, $1.10/ea
$54.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Anchor Bolt Type L-Hook
- Material Steel
- Finish Hot Galvanized
- Anchor Dia. 1/2 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 126GAB50
- Zoro # G605994145
- Country of Origin Taiwan, Province of China
- Category Bent Bolt Anchors
Dimensions
Body Length | 6" |
Anchor Dia. | 1/2 in |
Length | 6 in |
Thread Length | 6" |
Details
Anchor Bolt Type | L-Hook |
Item | Bend Bolt Anchor |
Material | Steel |
Finish | Hot Galvanized |
Anchor Screw Head Style | Hook Head |
Head Type | Hook |
Includes | Nut & Round SAE Washer |
Description
Grip-Rite 1/2 in. D X 6 in. L Steel Hook Head Anchor Bolts 50 pk
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #6-32 x 3/4 in Phillips Flat Machine Screw, Plain Stainless Steel, 100 PK (07163)
- MIDWEST FASTENER 3/8" x 2-1/8" Zinc Plated Steel Cotterless Hitch Pins 4PK (67126)
- ZORO SELECT Spring Pin, Slot, 1 3/4x1/8 L, Pk100 (5BY23)
- L.H. DOTTIE Nail Drive Anchor, 1/4" Dia., 1" L, Alloy Steel Zinc Plated, 100 PK (ZAS100)
- GRIP-RITE L-Hook, 8" L, Steel Hot Galvanized, 50 PK (128GAB50)
- GRIP-RITE 1/2 In. x 12 In. Galvanized Foundation Anchor Bolt with Nut & Washer, 50PK (1212GAB50)
- ZORO SELECT L-Hook, 1"-8, 30" L, Carbon Steel Plain (45139)
- ZORO SELECT L-Hook, 3/4"-10, 16" L, Carbon Steel Plain (45197)
- ZORO SELECT L-Hook, 5/8"-11, 18" L, Carbon Steel Hot Dipped Galvanized (45219)
- MIDWEST FASTENER L-Hook, 3/8"-16, 12" L, Steel Hot Dipped Galvanized, 25 PK (09542)
- ZORO SELECT L-Hook, 1/2"-13, 8" L, Carbon Steel Hot Dipped Galvanized (45209)
- Grip-Rite Bent Bolt Anchors