Shop All Hex Head Cap Screws
Grip-Rite
Hex Head Cap Screw, Zinc Yellow Steel, 1-1/4 in L, 238 PK
Mfr # 114GS1
Zoro # G309920327
product price: $15.15
/pk 238, $0.06/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
- System of Measurement Inch
- Fastener Length 1-1/4 in
- Material Steel
- Finish Zinc Yellow
- Standards ASTM C-1002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 114GS1
- Zoro # G309920327
- UPC # 764666108806
- Country of Origin United States
- Category Hex Head Cap Screws
Dimensions
Fastener Length | 1-1/4 in |
Drive Size | #2 |
Details
System of Measurement | Inch |
Drive | Phillips |
Material | Steel |
Finish | Zinc Yellow |
Standards | ASTM C-1002 |
Item | Hex Head Cap Screw |
Thread Type | Coarse |
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the Changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.For general woodworking useYellow zinc is cosmetically appealing for general wood workSteel constructionMade to conform to ASTM C1002Common project applications: remodeling, fencing, storage, cabinets, framing. Cancer and Reproductive Harm- www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spring Pin, Slot, 1/4x3 L, PK10 (5BY73)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 316 Stainless Steel, 1 in Length, 50 PK (U55050.031.0100)
- PRIME-LINE Socket Set Screw 1/4in-20 X 1-1/4in Grade 18-8 Stainless Steel 10PK (9183784)
- BUILDRIGHT Self-Drilling Screw, #10 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 3500 PK (07773)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001GRY)
- GRIP-RITE Hex Head Cap Screw, Zinc Plated Steel, 1 in L, 115 PK (NHWNW91001WHT)
- GRIP-RITE Hex Head Cap Screw, Stainless Steel, 2 in L (5026730)
- SUBURBAN BOLT AND SUPPLY Grade 5, 3/4"-16 Hex Head Cap Screw, Plain Steel, 3 in L (A0050480300)
- MIDWEST FASTENER 1/2"-13 Hex Head Cap Screw, Zinc Plated Steel, 3 in L, 5 PK (63364)
- ZORO SELECT Grade 8, 7/16"-14 Hex Head Cap Screw, Black Oxide Steel, 2-1/4 in L, 10 PK (N04100.043.0225)
- ZORO SELECT Grade 8, 5/8"-11 Hex Head Cap Screw, Zinc Yellow Steel, 8-1/2 in L, 5 PK (U04104.062.0850)
- Grip-Rite Hex Head Cap Screws