Shop All Plant & Tree Support
Grip-Rite
Grip Rite STKSQ18 0.63 x 18 in. Steel Square Stake
Mfr # STKSQ18
Zoro # G804136407
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # STKSQ18
- Zoro # G804136407
- UPC # 764666508859
- Country of Origin China
- Category Plant & Tree Support
Description
0.63 in. x 18 in. Steel Stakes Stksq18 By Grip-Rite. Ideal for All Types Of Concrete Flatwork Projects. Manufactured from Industry-Leading Materials Using Up-To-Date Equipment, It Ensures Everlasting Reliability and Enduring Value. This Product is Distinguished By Total Quality Assurance, Unsurpassed By Anybody Else.
Features- Deal for All Types of Concrete Flatwork Projects
- For Use with Flatwork, Slabs, Footings, Driveways, Sidewalks, Curbs & Braces
- Made of Steel
- Expertly Crafted from the Highest Grade Materials
- Crafted with the Finest Workmanship
- Perfect Solution for Indoor and Outdoor Use
- Holes: With holes
- Diameter: 0.63 in. x 18 in.
- Length: 18 in.
- Weight: 1.67 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Veranda Oversized Umbrella Storage Carrying Bag, 72"x67" (55-929-011501-00)
- PROTARP 30 ft x 30 ft Heavy Duty 22 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-201-30X30)
- WATER RIGHT Garden Hose 25 Ft 400 Series - Black (PSH-025-BK)
- GARDEN TECH SEVIN 16 OZ CONCCENTRATE (100547212)
- ALGOPLUS 1 litre All Purpose Formula - Liquid Fertilizer & Plant Food (AL328518)
- DR. EARTH Rose & Flower Fertlzr 4# (702P)
- JACK POST STEEL TREE STAND30"" (95-6864)
- ESPOMA Plant Food Rose-Tone 18# (RT18)
- PANACEA Garden Edge W/Finial Blk (89382)
- BOND MANUFACTURING BAMBOO STAKES 2' 25/PK (225)
- GARDENERS BLUE RIBBON Sturdy Stretch, 0.48"x150 ft. (T007B)
- Grip-Rite Plant & Tree Support