Shop All Sheet Metal Screws
Grip-Rite
Grip-Rite 5026726 1 lbs No. 9 Size x 1.5 in. Pro-Twist Hex Head Sheet Metal Screw; Beige - Pack of 91
Mfr # 5026726
Zoro # G503972955
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 5026726
- Zoro # G503972955
- UPC # 764666739574
- Country of Origin China
- Category Sheet Metal Screws
Details
Item | Sheet Metal Screw |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- Pro-Twist Hex Head Sheet Metal Screw
- Pack of 91
- Color: Beige
- Finish: Zinc-Plated
- Container Capacity: 1 lbs
- Thread Type: Fine
- Material: Steel
- Point Type: Sharp
- Indoor or Outdoor: Indoor
- Callout Size: No. 9 Size
- Length: 1-1/2 in.
- Drive Style: Hex
- Head Type: Hex Head
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, 1/4-20, 3-1/2 in., PK50 (U08307.025.0350)
- VAST Spring Nut, M8-1.25, 25 PK (V200 M8-25)
- ZORO SELECT Fully Threaded Rod, 3/8"-16, 10 ft, Steel, Grade 2, Plain Finish (01097)
- ZORO SELECT Flat Washer, Fits Bolt Size M4 , Stainless Steel Plain Finish, 50 PK (M51530.040.0001)
- GRIP-RITE Sheet Metal Screw, #14 x 1-1/2 in, Hex Head Hex Drive (NHDW141121)
- GRIP-RITE Sheet Metal Screw, #12-14 x 3/4 in, Galvanized Hex Head Hex Drive (112WFW1)
- GRIP-RITE Pro-Twist No.7 x 0.43 in. 1 lbs Phillips Pan Head Sheet Metal Screws (5025549)
- GRIP-RITE Sheet Metal Screw, #7 x 7/16 in, Zinc Plated Pan Head Phillips Drive, 2000 PK (716ZSDPH5)
- GRIP-RITE Sheet Metal Screw, #10 x 3/4 in, Wafer Head Phillips Drive (NPWD10341)
- GRIP-RITE Sheet Metal Screw, #7 x 7/16 in, Phosphate Coated Pan Head Phillips Drive, 400 PK (716SDPH1)
- ZORO SELECT Sheet Metal Screw, #4 x 1/4 in, Zinc Plated Steel Pan Head Slotted Drive, 100 PK (697350-PG)
- Grip-Rite Sheet Metal Screws