Shop All Sinker Nails
Grip-Rite
Grip-Rite 5007466 12D 3.13 in. Sinker Steel Nail with Countersunk Head Smooth Shank; 25 lbs - Pack of 1;900
Mfr # 5007466
Zoro # G803910992
product price: $62.25
/ea
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Coated
- Size 12D
- Gauge 10
- Length 3.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 5007466
- Zoro # G803910992
- UPC # 675621124406
- Country of Origin Unknown
- Category Sinker Nails
Dimensions
Size | 12D |
Length | 3.13" |
Details
Item | Sinker Nail |
Material | Steel |
Finish | Coated |
Gauge | 10 |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Sinker Steel Nail with Countersunk Head Smooth Shank
- Pack of 1900
- Callout Size: 12D
- Length: 3-1/8 in.
- Nail Type: Sinker
- Material: Steel
- Head Type: Countersunk
- Head Shank Type: Smooth Shank
- Container Size: 25 lbs
- Gauge: 10 Ga.
- Indoor or Outdoor: Indoor
- Finish: Coated
- Point Type: Diamond
- Head Diameter: 5/16 in.
- Country of Origin: Thailand
- Weight: 25 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS Eye Wood Screw Steel, Zinc Plated, 48 PK (X1E-CON-SCR-EYE-1030x48)
- ARMOR COAT Flat Washer, High Strength, 7/8" dia.-14 (UST237817)
- MIDWEST FASTENER 3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in Length, 5 PK (67516)
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1/4 in Length, 100 PK (BHSFIA-100025USA-100BX)
- GRIP-RITE Grip-Rite 5024213 20D 3.75 in. Sinker Vinyl Steel Nail Flat; 50 lbs (5024213)
- GRIP-RITE 4D 1-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (4CTDSKR1)
- GRIP-RITE 8D 2-3/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (8CTDSKR1)
- GRIP-RITE 12D 3-1/8 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (12CTDSKR1)
- GRIP-RITE 20D 3-3/4 in. Sinker Vinyl Steel Nail Countersunk Head 1 lb (20CTDSKR1)
- GRIP-RITE NAIL SNK VN 6DX1.875"" 5# (6CTDSKR5)
- Grip-Rite Sinker Nails