Shop All Staples
Grip-Rite
Fence Staples, 9 ga, 2-1/2 in Leg L, Steel
Mfr # 212HGFS1
Zoro # G605272083
original price:
$8.89
5% off
new price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 9
- Leg Length 2-1/2 in
- Crown Width 1/4 in
- Material Steel
- Finish Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 2-1/2 in |
Crown Width | 1/4 in |
Details
Item | Fence Staples |
Gauge | 9 |
Material | Steel |
Finish | Galvanized |
Description
Product details about the GRIP-RITE - 212HGFS1 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 212HGFS1 Fence Staples are designed with a leg length of 2-1/2 inches and a crown width of 1/4 inch. These measurements make them suitable for various general construction applications where such dimensions are required. The staples have a gauge size of 9, which indicates the thickness of the staple wire, providing an adequate balance between strength and flexibility.
These fence staples are made from steel, known for its durability and resistance to deformation under heavy loads. This material is built to withstand demanding conditions commonly encountered in construction projects. Additionally, these staples feature a galvanized finish that provides added protection against rusting and corrosion over time.
Please note that package quantity may vary depending on your specific needs or project requirements. The GRIP-RITE - 212HGFS1 Fence Staples' compatibility extends to most standard stapling tools used in the industry due to their universal design attributes.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 212HGFS1 Fence Staples are designed with a leg length of 2-1/2 inches and a crown width of 1/4 inch. These measurements make them suitable for various general construction applications where such dimensions are required. The staples have a gauge size of 9, which indicates the thickness of the staple wire, providing an adequate balance between strength and flexibility.
These fence staples are made from steel, known for its durability and resistance to deformation under heavy loads. This material is built to withstand demanding conditions commonly encountered in construction projects. Additionally, these staples feature a galvanized finish that provides added protection against rusting and corrosion over time.
Please note that package quantity may vary depending on your specific needs or project requirements. The GRIP-RITE - 212HGFS1 Fence Staples' compatibility extends to most standard stapling tools used in the industry due to their universal design attributes.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55205.025.0001)
- PRIME-LINE Machine Screw, Metric, Flat Head, Phillip Drive M6-1.0 X 30MM A2-70 Stainless Steel 10PK (9121563)
- RECOIL Helical Insert, Free-Running, M8-1.25 Thrd Sz, 18-8 Stainless Steel, 100 PK (05086)
- ZORO SELECT Grade 5, 5/8"-11 Hex Head Cap Screw, Zinc Plated Steel, 6 in L, 5 PK (U01200.062.0600)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- GRIP-RITE Staples, 16 ga, Medium Crown, 1-1/2 in Leg L, Steel, 5000 PK (GRN175M)
- GRIP-RITE Fence Staples, 9 ga, 1 in Leg L, Steel (1HGFS)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1 in Leg L, Steel, 5000 PK (GRL13)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- GRIP-RITE Staple 16ga 1x1 P 10M (GRP13)
- STANLEY Heavy Duty Staples, 24 ga, Narrow Crown, 3/8 in Leg L, Steel, 1000 PK (TRA706T)
- Grip-Rite