Shop All Staples
Grip-Rite
Fence Staples, 14 ga, 3/4 in Leg L, Steel
Mfr # 34HGPNS1
Zoro # G005272096
product price: $4.49
/ea
Sold in multiples of 12 for $53.88
$53.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Leg Length 3/4 in
- Crown Width 1/4 in
- Material Steel
- Finish Hot Dipped Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 3/4 in |
Crown Width | 1/4 in |
Details
Item | Fence Staples |
Gauge | 14 |
Material | Steel |
Finish | Hot Dipped Galvanized |
Description
Product details about the GRIP-RITE - 34HGPNS1 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 34HGPNS1 Fence Staples are designed with a gauge of 14, providing a robust and sturdy fastening solution. Each staple has a leg length of 3/4 inches and a crown width of 1/4 inch, making them suitable for various general-purpose applications that require secure attachment.
These fence staples are constructed from steel, offering durability and long-lasting performance. The hot-dipped galvanized finish enhances the product's resistance to rust and corrosion, ensuring they maintain their integrity even in challenging weather conditions or when exposed to moisture over extended periods.
Please note that package quantity may vary depending on your specific needs. These fence staples are built to be compatible with most standard stapling tools used in construction or repair tasks. Always refer to the manufacturer's instructions for proper usage guidelines.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 34HGPNS1 Fence Staples are designed with a gauge of 14, providing a robust and sturdy fastening solution. Each staple has a leg length of 3/4 inches and a crown width of 1/4 inch, making them suitable for various general-purpose applications that require secure attachment.
These fence staples are constructed from steel, offering durability and long-lasting performance. The hot-dipped galvanized finish enhances the product's resistance to rust and corrosion, ensuring they maintain their integrity even in challenging weather conditions or when exposed to moisture over extended periods.
Please note that package quantity may vary depending on your specific needs. These fence staples are built to be compatible with most standard stapling tools used in construction or repair tasks. Always refer to the manufacturer's instructions for proper usage guidelines.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENCO 1-1/2 in. 15 Ga. Angled Strip Bright Finish Nails 34 deg 4000 pk (DA17EPBN)
- ZORO SELECT Grade 5, 3/4"-10 Hex Head Cap Screw, Zinc Plated Steel, 5 in L, 5 PK (N01200.075.0500)
- ZORO SELECT Self-Drilling Screw, #12 x 3/4 in, Zinc Plated Steel Hex Head Hex Drive, 2500 PK (B31702.021.0075)
- ZORO SELECT Solid Rivet, Brazier Head, 0.125 in Dia., 0.375 in L, Aluminum Body, 250 PK (55A0406-EA-250)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1/2 in, 3/4 in, 1 in Leg L, Steel (2409944)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel (112HGFS1)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (114HGFS1)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, 18-8 Stainless Steel (MAXB64888)
- GRIP-RITE Fence Staples, 14 ga, 3/4 in Leg L, Steel (34HGPNS)
- ARROW FASTENER Heavy Duty Staples, 18 ga, Flat Crown, 1/2 in Leg L, Steel (50824)
- Grip-Rite