Shop All Staples
Grip-Rite
Fence Staples, 14 ga, 3/4 in Leg L, Steel
Mfr # 34EGPNS1
Zoro # G705272099
product price: $4.69
/ea
Sold in multiples of 12 for $56.28
$56.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 14
- Leg Length 3/4 in
- Crown Width 1/4 in
- Material Steel
- Finish Electro Galvanized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 3/4 in |
Crown Width | 1/4 in |
Details
Item | Fence Staples |
Gauge | 14 |
Material | Steel |
Finish | Electro Galvanized |
Description
Product details about the GRIP-RITE - 34EGPNS1 Fence Staples.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 34EGPNS1 Fence Staples are designed with a gauge of 14, providing robustness and durability for various applications. The staples have a leg length of 3/4 inch and a crown width of 1/4 inch, making them suitable for tasks requiring precise measurements and consistent performance.
These fence staples are constructed from steel, known for its strength and longevity in numerous conditions. They feature an electro galvanized finish which is built to resist corrosion over time, extending the lifespan of the product while maintaining its aesthetic appeal.
Please note that package quantity may vary depending on your specific needs or project requirements. These fence staples are compatible with most standard staple guns, offering versatility across different tools and equipment setups. Always refer to your tool's specifications to ensure compatibility before use.
Fence staples, also known as U-nails, are a type of heavy-duty staples used specifically for securing wire fencing to wooden fence posts. They have a U-shaped design that grips the wiring in place and are often galvanized for increased durability and resistance to rust. The points of these staples are sharp and divergent to ensure secure and long-lasting fastening. Their usage is common in agricultural and livestock fencing projects where a secure hold is vital.
The GRIP-RITE - 34EGPNS1 Fence Staples are designed with a gauge of 14, providing robustness and durability for various applications. The staples have a leg length of 3/4 inch and a crown width of 1/4 inch, making them suitable for tasks requiring precise measurements and consistent performance.
These fence staples are constructed from steel, known for its strength and longevity in numerous conditions. They feature an electro galvanized finish which is built to resist corrosion over time, extending the lifespan of the product while maintaining its aesthetic appeal.
Please note that package quantity may vary depending on your specific needs or project requirements. These fence staples are compatible with most standard staple guns, offering versatility across different tools and equipment setups. Always refer to your tool's specifications to ensure compatibility before use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thread Repair Kit, Hex Drive Threaded Inserts, #10-24, #8-32, 1/4"-20, 3/8"-16, 5/16"-18, Zinc (EZ-A900)
- ZORO SELECT Fully Threaded Rod, 1/2"-13, 2 ft, Steel, Grade 2, Hot Dipped Galvanized Finish (45539)
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 3/4"-10, Plain Finish (36351)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Phillips Drive, 215 PK (PTN312S5)
- GRIP-RITE Fence Staples, 9 ga, 1-1/2 in Leg L, Steel, 3600 PK (112HGFS)
- GRIP-RITE Staples, 16 ga, Medium Crown, 2 in Leg L, Steel, 10000 PK (GRN21)
- GRIP-RITE Fence Staples, 9 ga, 1 in Leg L, Steel (1HGFS)
- GRIP-RITE Fence Staples, 9 ga, 2-1/2 in Leg L, Steel (212HGFS1)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel, 4350 PK (114HGFS)
- GRIP-RITE Fence Staples, 9 ga, 1-3/4 in Leg L, Steel, 3050 PK (134HGFS)
- DEWALT Finish Staples, 18 ga, Narrow Crown, 1-1/4 in Leg L, Steel (DNS18125-2)
- Grip-Rite