Shop All Drywall Screws
Grip-Rite
Drywall Screw, M8 x 2-1/2 mm, Steel, Flat Head
Mfr # 5023683
Zoro # G703913871
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
- Screw Size M8
- Fastener Length 2-1/2 mm
- Material Steel
- System of Measurement Metric
- Thread Type Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 5023683
- Zoro # G703913871
- UPC # 764666103887
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | M8 |
Fastener Length | 2-1/2 mm |
Details
Head Type | Flat |
Material | Steel |
Item | Drywall Screw |
System of Measurement | Metric |
Thread Type | Coarse |
Description
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Features- 2.5 m 25 lbs No.8 8-Coarse Thread Drywall Screw with Bugle Head
- Easy to use and convenient designs
- Capacity: 25 lbs
- Size: 2.5 m
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL AMERICA THREADED PRODUCTS Fully Threaded Rod, 1/4"-28, 360, Plain Finish (36640)
- MIDWEST FASTENER 5/16" x 1-1/2" Wood Dowel Pins 30PK (66786)
- ZORO SELECT Double-End Threaded Rod, 10-32 Thread to 10-32 Thread, 1 ft, Steel, Zinc Plated (LINK21812EZ)
- ZORO SELECT Sheet Metal Screw, #8 x 1/2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (U26680.016.0050)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212CDWS25M)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2DWS25BK)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 83 PK (3CDWS1)
- GRIP-RITE Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 83 PK (3DWS1)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 313 PK (1CDWS1)
- ZORO SELECT Drywall Screw, #8 x 1-1/4 in, Steel, Flat Head Phillips Drive, 2500 PK (0820KPGZ)
- Grip-Rite Drywall Screws