Shop All Drywall Screws
Grip-Rite
Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 83 PK
Mfr # 3DWS1
Zoro # G405273280
product price: $5.25
/pk 83, $0.06/ea
Sold in multiples of 12 for $63.00
$63.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Standards ASTM C-1002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 3DWS1
- Zoro # G405273280
- UPC # 764666106215
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Fine |
Tip Type | Pointed |
Description
Grip-Rite drywall screws are used when installing gypsum board to light-gauge steel studs. They have a sharp point to pierce through drywall and a fine thread design to help grab into light-gauge steel studs. Once the screw has been driven the bugle head allows for quick and easy countersinking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 2, 3/8"-16 Hex Head Cap Screw, Black Oxide Steel, 1-1/4 in L, 50 PK (U08200.037.0125)
- ZORO SELECT #12-24 x 3/4 in Phillips Pan Machine Screw, Zinc Plated Steel, 3000 PK (1212IPP)
- FLEXLOC Flexible Top Lock Nut, 7/16"-20, Steel, Grade 2, Black Oxide, 13/64 in Ht, 25 PK (20FC-720)
- ZORO SELECT Solid Rivet, Round Head, 0.1875 in Dia., 1 in L, Aluminum Body, 100 PK (30A0616-EA-100)
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 313 PK (1DWS1)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (158DWS5)
- GRIP-RITE Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 175 PK (2DWS1)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212CDWS25M)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158DWS25BK)
- GRIP-RITE Drywall Screw, #8 x 1-5/8 in, Wafer Head Phillips Drive (5027564)
- PRO-FIT Drywall Screw, #7 x 2-1/2 in, Phillips Drive (0302154)
- Grip-Rite Drywall Screws