Shop All Drywall Screws
Grip-Rite
Drywall Screw, #8 x 2-1/2 in
Mfr # 212DWS5
Zoro # G810027812
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Screw Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 212DWS5
- Zoro # G810027812
- UPC # 764666105973
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 2-1/2 in |
Details
Item | Drywall Screw |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Class 10.9, M12-1.25 Hex Head Cap Screw, Black Oxide Steel, 40 mm L, 25 PK (M04171.120.0040)
- ZORO SELECT Grade 8, 9/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3-1/4 in L, 10 PK (N04360.056.0325)
- NORD-LOCK Wedge Lock Washer, For Screw Size M27 Steel, Advanced Corrosion Resistance Finish, 25 PK (2729)
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Black Oxide Steel, 2-1/2 in Length, 25 PK (U07150.037.0250)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 119 PK (212CDWS1)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 313 PK (1CDWS1)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive, 238 PK (114ZSDS1)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 415 PK (3CDWS5)
- GRIP-RITE Drywall Screw, 1-5/8 in, Bugle Head (GR311476)
- GRIP-RITE Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (312CDWS1)
- ZORO SELECT Drywall Screw, #8 x 3 in, Steel, Phillips Drive, 200 PK (U31300.016.0300)
- Grip-Rite Drywall Screws