Shop All Drywall Screws
Grip-Rite
Drywall Screw, #8 x 1-5/8 in, Wafer Head Phillips Drive
Mfr # 5027564
Zoro # G609203793
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
- Screw Size #8
- Fastener Length 1-5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 5027564
- Zoro # G609203793
- UPC # 764666207127
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Details
Head Type | Wafer |
Drive | Phillips |
Item | Drywall Screw |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Zinc Plated Finish, 100 PK (U38210.025.0200)
- ZORO SELECT Not Graded, M3-0.50 Hex Head Cap Screw, Plain Stainless Steel, 8 mm L, 50 PK (M55010.030.0008)
- ZORO SELECT Solid Rivet, Universal Head, 0.125 in Dia., 0.25 in L, Aluminum Body, 100 PK (70AD0404-EA-100)
- ZORO SELECT M4-0.70 x 6 mm Slotted Pan Machine Screw, Zinc Plated Steel, 100 PK (M24640.040.0006)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 313 PK (1CDWS1)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 415 PK (3CDWS5)
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive (1DWS25BK)
- GRIP-RITE Drywall Screw, #10 x 4 in, Flat Head Phillips Drive, 43 PK (4GCS1)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (158CDWS5M)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive, 595 PK (212CDWS5)
- NEWPORT FASTENERS Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 5000 PK (786935)
- Grip-Rite Drywall Screws