Shop All Drywall Screws
Grip-Rite
Drywall Screw, #8 x 1-5/8 in, Steel, Wafer Head Phillips Drive
Mfr # 158SPCB1
Zoro # G405302850
product price: $10.55
/ea
Sold in multiples of 12 for $126.60
$126.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Wafer Head
Phillips Drive
Pointed Tip
- Screw Size #8
- Fastener Length 1-5/8 in
- Drive Size #2
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 158SPCB1
- Zoro # G405302850
- UPC # 764666207127
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
Head Type | Wafer |
Drive | Phillips |
Material | Steel |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | High-Low |
Tip Type | Pointed |
Description
The Cement Board Screws are ideal for installing cement board to wood and light gauge steel studs. The unique deep high-low threads allows quick entry and provide maximum holding power.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMPTON Eye Bolt Steel, Zinc Plated, 20 PK (02-3468-549)
- ZORO SELECT High Crown Cap Nut, 5/16"-18, Steel, Plain, 11/16 in H, 10 PK (CPB108)
- CROSBY Machinery Eye Bolt With Shoulder, 1-1/2"-18, 2-1/4 in Shank, 5/8 in ID, Steel, Galvanized (1045050)
- ZORO SELECT Heavy Hex Nut, 5/8"-11, 316 Stainless Steel, Not Graded, Plain, 39/64 in Ht, 25 PK (U55081.062.0001)
- GRIP-RITE Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 83 PK (3DWS1)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive, 595 PK (212CDWS5)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 83 PK (3CDWS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2DWS25BK)
- GRIP-RITE Drywall Screw, 1-5/8 in, Bugle Head (GR311476)
- GRIP-RITE Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 325 PK (312DWS5)
- DAGGERZ Drywall Screw, #6 x 1-1/4 in, Flat Head Phillips Drive, 8000 PK (DWC061104)
- Grip-Rite Drywall Screws