Shop All Drywall Screws
Grip-Rite
Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 3500 PK
Mfr # 2CDWS35M
Zoro # G605897323
product price: $65.75
/pk 3500, $0.02/ea
$65.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 2 in
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 2CDWS35M
- Zoro # G605897323
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 2 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Coarse |
Tip Type | Pointed |
Description
Grip-Rite No. 6 wire X 2 in. L Phillips Drywall Screws 3500 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 x 1-1/2 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK (U51110.031.0150)
- ZORO SELECT Lag Screw, 3/8 in, 2 in, Steel, Black Oxide Hex Hex Drive, 300 PK (3732LB)
- TE-CO Double-End Threaded Stud, M12-1.75mm Thread to M12-1.75mm Thread, 110 mm, Steel, Black Oxide, 2 PK (60555)
- SUBURBAN BOLT AND SUPPLY M3 X 30 ROLL PIN (A4570030030)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 175 PK (2CDWS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2CDWS25BK)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Steel, Flat Head Phillips Drive, 119 PK (212CDWS1)
- GRIP-RITE Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 325 PK (312DWS5)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive (5023553)
- GRIP-RITE Drywall Screw, #6 x 1 in, Bugle Head Phillips Drive, 1565 PK (1CDWS5)
- DURASPIN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 4000 PK (06A162PB)
- Grip-Rite Drywall Screws