Shop All Drywall Screws
Grip-Rite
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 313 PK
Mfr # 1DWS1
Zoro # G505273289
product price: $4.59
/pk 313, $0.01/ea
Sold in multiples of 12 for $55.08
$55.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- System of Measurement Inch
- Standards ASTM C-1002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 1DWS1
- Zoro # G505273289
- UPC # 764666104716
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Fine |
Tip Type | Pointed |
Description
Grip-Rite drywall screws are used when installing gypsum board to light-gauge steel studs. They have a sharp point to pierce through drywall and a fine thread design to help grab into light-gauge steel studs. Once the screw has been driven the bugle head allows for quick and easy countersinking.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.050.0025)
- ZORO SELECT Nylon Insert Lock Nut, 7/16"-14, 18-8 Stainless Steel, Not Graded, Plain, 3/4 in Ht, 25 PK (U51730.043.0001)
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 5 PK (SCFS212030-005P1)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/16" , Rubber 8 PK (34201)
- GRIP-RITE Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 175 PK (2DWS1)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (158DWS5)
- GRIP-RITE Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 325 PK (312DWS5)
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive (1DWS25BK)
- GRIP-RITE Drywall Screw, #6 x 1 in, Phillips Drive (5024209)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in (212DWS5)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 95 PK (07712)
- Grip-Rite Drywall Screws