Shop All Drywall Screws
Grip-Rite
Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive
Mfr # 1DWS5
Zoro # G907370128
product price: $16.49
/ea
Sold in multiples of 6 for $98.94
$98.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Drive Size #2
- Material Steel
- Finish Black Phosphate
- Standards ASTM C-1002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 1DWS5
- Zoro # G907370128
- UPC # 764666104747
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Finish | Black Phosphate |
Item | Drywall Screw |
Standards | ASTM C-1002 |
Thread Type | Fine |
Tip Type | Pointed |
Description
GripRite drywall screws are used when installing gypsum board to lightgauge steel studs They have a sharp point to pierce through drywall and a fine thread design to help grab into lightgauge steel studs Once the screw has been driven the bugle head allows for quick and easy countersinking
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Dome Head, 1/4 in Dia., 1/2 in L, Steel Body, 100 PK (U34130.025.0084)
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Nylon Plain Finish, 40 PK (17W08754)
- ZORO SELECT Fully Threaded Rod, 1-3/4"-12, 12 in, Steel, Grade A, Black Oxide Finish (U20360.175.1200)
- MIDWEST FASTENER Grade 8, 3/8"-16 Hex Head Cap Screw, Zinc Yellow Steel, 1 in L, 50 PK (00693)
- GRIP-RITE Drywall Screw, #10 x 3-1/2 in, Bugle Head Phillips Drive (312CDWS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 12 PK (2CDWS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 3500 PK (2CDWS35M)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 1290 PK (114ZSDS5)
- GRIP-RITE Drywall Screw, 1-5/8 in, Bugle Head (GR311476)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (158DWS5)
- BUILDRIGHT Drywall Screw, #8 x 1-1/4 in, Steel, Wafer Head Phillips Drive, 784 PK (08849)
- Grip-Rite Drywall Screws