Shop All Drywall Screws
Grip-Rite
Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive
Mfr # 158DWS5M
Zoro # G4691669
product price: $59.79
/ea
$59.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1-5/8 in
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 158DWS5M
- Zoro # G4691669
- UPC # 764666105492
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Fine |
Tip Type | Pointed |
Description
Grip-Rite No. 6 wire X 1-5/8 in. L Phillips Drywall Screws 50 lb 10000 pk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 1-1/2 in Length, 50 PK (UST235924)
- FASTENMASTER Wood Screw, #10, 8 in, Hex Drive, 12 PK (FMTLOK08-12)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 5/16"-18 Int Thrd Sz, Carbon Steel, 10 PK (329-5-PK10)
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/4 in Length, 100 PK (U51030.031.0075)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDWS1)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 83 PK (3CDWS1)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDW25BK)
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive, 313 PK (1DWS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 175 PK (2CDWS1)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158DWS25BK)
- BUILDRIGHT Drywall Screw, #6 x 2 in, Steel, Flat Head Phillips Drive, 178 PK (54794)
- Grip-Rite Drywall Screws