Shop All Drywall Screws
Grip-Rite
Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive
Mfr # 158DWS1
Zoro # G606881291
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
- Screw Size #6
- Fastener Length 1-5/8 in
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 158DWS1
- Zoro # G606881291
- UPC # 764666105225
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #6 |
Fastener Length | 1-5/8 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Thread Type | Fine |
Tip Type | Pointed |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASTENATION Cinch Strap, No Adhesive, 12 in, 1 in Wd, Black, 10 PK (G1X12KVSG)
- TORQUEMASTER Masonry Screw, 5/8" Dia., Hex, 3 in L, Steel Blue Ruspert, 10 PK (53254)
- MIDWEST FASTENER 3/8" x 2" Zinc Plated Steel Single Hole Clevis Pins 3PK (75787)
- HILLMAN 1/4X3/4 HEX HEAD ZINC XLPK SELF DR SCREW (41887)
- GRIP-RITE Drywall Screw, 1-5/8 in, Bugle Head (GR311476)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive, 1000 PK (158DWS5)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2DWS25BK)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212DWS25BK)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 175 PK (2CDWS1)
- GRIP-RITE Drywall Screw, 2 in, Bugle Head Phillips Drive, 174 PK (2CDWS1)
- HILLMAN Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive (47663)
- Grip-Rite Drywall Screws