Shop All Drywall Screws
Grip-Rite
Drywall Screw, 2 in, Bugle Head Phillips Drive, 174 PK
Mfr # 2CDWS1
Zoro # G309575602
$14.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Bugle Head
Phillips Drive
Pointed Tip
- Fastener Length 2 in
- Drive Size #2
- Finish Black Phosphate
- System of Measurement Inch
- Standards ASTM C-1002
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 2CDWS1
- Zoro # G309575602
- UPC # 764666103375
- Country of Origin United States
- Category Drywall Screws
Dimensions
Fastener Length | 2 in |
Drive Size | #2 |
Details
Head Type | Bugle |
Drive | Phillips |
Finish | Black Phosphate |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM C-1002 |
Tip Type | Pointed |
Thread Type | Coarse |
Description
For the most comprehensive selection of nails and screws, look for Grip-Rite, the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve, fastener design keeps pace with the Changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.For attaching drywall to wood studsPhosphate platedSteel constructionMade to conform to ASTM C1003. Cancer and Reproductive Harm in. www.P65Warnings.ca.gov
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 3/4"-16 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK (U04170.075.0350)
- ZORO SELECT Grade 8, 1/2"-20 Hex Head Cap Screw, Zinc Yellow Steel, 2-3/4 in L, 10 PK (U04360.050.0275)
- ZORO SELECT Thread Cutting Screw, #6 x 3/8 in, Plain Stainless Steel Pan Head Phillips Drive, 100 PK (U27102.013.0037)
- ZORO SELECT Grade 8, 3/4"-10 Hex Head Cap Screw, Zinc Yellow Steel, 5 in L, 5 PK (U04104.075.0500)
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive (1DWS25BK)
- GRIP-RITE Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 325 PK (312DWS5)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 5000 PK (158CDWS5M)
- GRIP-RITE Drywall Screw, 1-5/8 in, Bugle Head (GR311476)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive, 595 PK (212CDWS5)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212CDWS25M)
- ZORO SELECT Drywall Screw, #10 x 3-1/2 in, Steel, Flat Head Phillips Drive, 200 PK (U31305.019.0350)
- Grip-Rite Drywall Screws