Shop All Drywall Screws
Grip-Rite
Drywall Screw, #10 x 4 in, Flat Head Phillips Drive, 43 PK
Mfr # 4GCS1
Zoro # G905309564
product price: $3.79
/pk 43, $0.09/ea
Sold in multiples of 12 for $45.48
$45.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #10
- Fastener Length 4 in
- Drive Size T25
- Finish Zinc Yellow
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 4GCS1
- Zoro # G905309564
- UPC # 764666703162
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 4 in |
Drive Size | T25 |
Details
Head Type | Flat |
Drive | Phillips |
Finish | Zinc Yellow |
Item | Drywall Screw |
System of Measurement | Inch |
Standards | ASTM B-117 |
Thread Type | Auger |
Tip Type | Type 17 |
Description
For the most comprehensive selection of screws look for Grip-Rite Fasteners the most popular brand of fasteners in America. No matter what the project or what size the job Grip-Rite Fasteners has the optimal fastening solution. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Undersized Key Stock, Carbon Steel, Zinc Plated, 36 in L, 1/8 in W, 1/8 in H (WWG310125012536)
- ZORO SELECT Cotter Pin, Bridge, 1/4 in Pin Dia, 5 in Shank Lg, Stainless Steel, Zinc Plated Finish, 10 PK (WWG-BP-2109)
- ZORO SELECT Thick Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 5 PK (Z9688)
- ZORO SELECT Not Graded, 1/2"-20 Hex Head Cap Screw, Plain Stainless Steel, 1 in L, 10 PK (U51007.050.0100)
- GRIP-RITE Drywall Screw, #8 x 3 in, Phillips Drive (5024190)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 175 PK (2CDWS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2CDWS25BK)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 83 PK (3CDWS1)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 415 PK (3CDWS5)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Steel, Flat Head Phillips Drive (5023553)
- SCREW PRODUCTS Drywall Screw, #6 x 1-1/4 in, Steel, Bugle Head Phillips Drive (DW-6114C-50)
- Grip-Rite Drywall Screws