Shop All Drywall Screws
Grip-Rite
Drywall Screw, #10 x 1-1/2 in, Flange Hex Head Hex Drive
Mfr # 112W1
Zoro # G705309481
product price: $8.35
/ea
Sold in multiples of 12 for $100.20
$100.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flange Hex Head
Hex Drive
- Screw Size #10
- Fastener Length 1-1/2 in
- Finish Galvanized
- System of Measurement Inch
- Thread Type High-Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # 112W1
- Zoro # G705309481
- UPC # 764666114432
- Country of Origin China
- Category Drywall Screws
Dimensions
Screw Size | #10 |
Fastener Length | 1-1/2 in |
Details
Head Type | Flange Hex |
Drive | Hex |
Finish | Galvanized |
Item | Drywall Screw |
System of Measurement | Inch |
Thread Type | High-Low |
Tip Type | Type 17 |
Description
For the most comprehensive selection of nails and screws look for Grip-Rite the most popular brand of fasteners in America. No matter what the project or what size the job; Grip-Rite has the optimal fastening solution. There are many sizes and styles of nails available. As construction materials and techniques evolve fastener design keeps pace with the changing technology. Fastener needs vary from project to project and the safety and life expectancy of the project can be extended or compromised based upon the fastener used. Fasteners have been designed to meet the special needs of projects such as roofing or drywall and in many cases are known by the application for which they are intended.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMOR COAT Split Lock Washer, For Screw Size 5/8 in Steel, Wet Spray Finish, 25 PK (UST236051)
- ZORO SELECT Nylon Insert Lock Nut, #10-24, Steel, Grade 2, Zinc Plated, 15/64 in Ht, 100 PK (U12300.019.0001)
- ZORO SELECT Deck Nail, Flat, Galv, 8d, PK655 (4NEX6)
- RED HEAD Tapcon Concrete Screw, 3/16" Dia., Flat, 1 1/4 in L, Steel Blue Ruspert, 100 PK (08124)
- GRIP-RITE Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive (114CDWS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive, 12 PK (2CDWS1)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive, 200 PK (158CDWS1)
- GRIP-RITE Drywall Screw, #6 x 2-1/4 in, Bugle Head Phillips Drive, 136 PK (214CDWS1)
- GRIP-RITE Drywall Screw, #10 x 4 in, Flat Head Phillips Drive, 43 PK (4GCS1)
- GRIP-RITE Drywall Screw, #8 x 2-1/2 in, Bugle Head Phillips Drive (212DWS25BK)
- SABERDRIVE Drywall Screw, #6 x 1-1/4 in, Steel, Flat Head Torx Drive, 254 PK (54870)
- Grip-Rite Drywall Screws