Shop All Drywall Screws
Grip-Rite
Drywall Screw, 1-5/8 in, Stainless Steel, 1534 PK
Mfr # 158CDWS810BK
Zoro # G502712965
$44.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pointed Tip
- Fastener Length 1-5/8 in
- Material Stainless Steel
- System of Measurement Inch
- Head Dia. #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Grip-Rite
- MFR # 158CDWS810BK
- Zoro # G502712965
- UPC # 764666736108
- Country of Origin Taiwan, Province of China
- Category Drywall Screws
Dimensions
Fastener Length | 1-5/8 in |
Head Dia. | #8 |
Details
Material | Stainless Steel |
Item | Drywall Screw |
System of Measurement | Inch |
Tip Type | Pointed |
Description
For Attaching drywall and gypsum board to wood studs
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carriage Bolt, Gr A, Low Carbon Steel, PK90 (B08300.050.0500)
- ZORO SELECT Class 8.8, M4-0.70 Hex Head Cap Screw, Zinc Plated Steel, 10 mm L, 100 PK (M01210.040.0010)
- ZORO SELECT Set Screw, ST, M3 x 0.50mm, Cup, 6mm, PK100 (M07850.030.0006)
- ZORO SELECT Clevis Pin, Steel, 1/2 in. dia., PK5 (U39798.050.0350)
- GRIP-RITE Drywall Screw, #6 x 1-5/8 in, Bugle Head Phillips Drive (158DWS5M)
- GRIP-RITE Drywall Screw, #8 x 3 in, Bugle Head Phillips Drive, 83 PK (3CDWS1)
- GRIP-RITE Drywall Screw, 2 in, Bugle Head Phillips Drive, 174 PK (2CDWS1)
- GRIP-RITE Drywall Screw, #6 x 1 in, Steel, Flat Head Phillips Drive (1DWS25BK)
- GRIP-RITE Drywall Screw, #10 x 4 in, Flat Head Phillips Drive, 43 PK (4GCS1)
- GRIP-RITE Drywall Screw, #6 x 2 in, Bugle Head Phillips Drive (2CDWS25BK)
- BUILDRIGHT Drywall Screw, #8 x 3 in, Steel, Flat Head Phillips Drive, 2000 PK (06807)
- Grip-Rite Drywall Screws