Shop All Deck Screws
Grip-Rite
Deck Screw, #9 x 3 in, Flat Head, Torx Drive
Mfr # L3STGD5
Zoro # G705265893
product price: $26.39
/ea
Sold in multiples of 4 for $105.56
$105.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Torx Drive
- Screw Size #9
- Fastener Length 3 in
- Drive Size T25
- System of Measurement Inch
- Interior/Exterior Exterior
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # L3STGD5
- Zoro # G705265893
- UPC # 764666741331
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #9 |
Fastener Length | 3 in |
Drive Size | T25 |
Details
Head Type | Flat |
Drive | Torx |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Thread Type | Coarse |
Description
Exterior Screw (for use with ACQ and all other treated lumber). Guarantee against rust and corrosion. Ideal for any exterior application especially decks and fences. Eliminates the need for any pre-drilling of boards. Prevents heads from popping and leaves a smooth finish. Six sided drive easy on bits and provides high torque transfer. Recommended for use with hard wood species. TX25 Star Drive Bit Included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 4 in Slotted Flat Machine Screw, Zinc Plated Steel, 15 PK (68288)
- ZORO SELECT Sheet Metal Screw, #10 x 1-1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.019.0150)
- MIDWEST FASTENER 1/4"-20 Hex Head Cap Screw, Silicon Bronze, 1 in L, 8 PK (39323)
- MIDWEST FASTENER Wood Screw, #9, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 100 PK (02571)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STBK)
- GRIP-RITE Deck Screw, #7 x 1-5/8 in, 18-8 Stainless Steel, Trim Head, Torx Drive, 195 PK (MAXS158TH3051)
- GRIP-RITE Deck Screw, #10 x 3 in, Stainless Steel, Torx Drive (MAXS62713)
- GRIP-RITE Deck Screw, #8 x 1-1/4 in, Steel, Flat Head, Torx Drive (LP114STBK)
- GRIP-RITE Deck Screw, #10 x 3-1/2 in, Flat Head, Torx Drive (L312STGDBK)
- GRIP-RITE Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 375 PK (PTN3S5)
- GRIP-RITE Deck Screw, #10 x 2-1/2in, 18-8 Stainless Steel, Bugle Head, Torx Drive, 6 PK (MAXS21210DS3051)
- Grip-Rite Deck Screws