Shop All Deck Screws
Grip-Rite
Deck Screw, #8 x 3 in, Steel, Flat Head, Phillips Drive, 375 PK
Mfr # PTN3S5
Zoro # G007371025
product price: $25.19
/pk 375, $0.07/ea
Sold in multiples of 6 for $151.14
$151.14
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Phillips Drive
- Screw Size #8
- Fastener Length 3 in
- Drive Size #2
- Material Steel
- System of Measurement Inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Grip-Rite
- MFR # PTN3S5
- Zoro # G007371025
- UPC # 764666528543
- Country of Origin Taiwan, Province of China
- Category Deck Screws
Dimensions
Screw Size | #8 |
Fastener Length | 3 in |
Drive Size | #2 |
Details
Head Type | Flat |
Drive | Phillips |
Material | Steel |
Item | Deck Screw |
System of Measurement | Inch |
Interior/Exterior | Exterior |
Standards | ASTM B-117 |
Thread Type | Coarse |
Description
The GripRite PrimeGuard 10screws are designed for use in exterior applications The coating on the screw provides protection against rush and corrosion They are recommended for use in pressuretreated lumber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK (R5326-14S-6)
- ZORO SELECT Wide Head Machine Screw (ZW1136)
- NATIONAL MFG SALES No. 8 1.62 in. Polished Brass Screw Eye, 3PK (5700869)
- HAMPTON Eye Bolt Steel, Zinc Plated (02-3456-234)
- GRIP-RITE Deck Screw, #6 x 1-1/4 in, Flat Head, Phillips Drive, 1090 PK (PTN114S5)
- GRIP-RITE Deck Screw, #9 x 2 in, Flat Head, Torx Drive (LP2STTBK)
- GRIP-RITE Deck Screw, #8 x 1-5/8 in, Flat Head, Torx Drive (LP158STTBK)
- GRIP-RITE Deck Screw, #9 x 2-1/2 in, Flat Head, Torx Drive (LP212STGDBK)
- GRIP-RITE Deck Screw, #8 x 2-1/2 in, Flat Head, Phillips Drive, 2500 PK (PTN21225M)
- GRIP-RITE Deck Screw, #10 x 3 in, 305 Stainless Steel, 55 PK (MAXS310DS3051)
- FASTENMASTER Deck Screw, #9 x 2-3/4 in, Trim Head, Torx Drive, 75 PK (FMCTXT234-RY50G)
- Grip-Rite Deck Screws